missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
£267.00 - £1720.00
Specifications
Color Code | Yellow |
---|---|
Disposable | Single-use |
Material | Durapore PVDF |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Product Code | Brand | No. per Pack | Outlet Style | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Outlet Style | Pore Size | Price | Quantity & Availability | |||
11742524
|
Merck
SLHVX13NK |
1000Pack | Male Luer slip | 0.45 μm |
£1720.00
Pack of 1000 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||
11702534
|
Merck
SLHVX13NL |
100Pack | Male Luer slip | 0.45 μm |
£267.00
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
10731080
|
Merck
SLHVX13TL |
100Pack | Tube outlet | 0.45 μm |
£519.00
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
Description
Overmolded polypropylene housing and optimized housing design
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Order Info
Inlet/outlet connections: female Luer-Lok™/male Luer slip.
Specifications
Yellow | |
Durapore PVDF | |
Non-sterile | |
PP | |
<10 mL | |
13 mm |
Single-use | |
0.45 μm | |
Analytical sample prep | |
Syringe Filter | |
13 mm |