Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLHVX13TL
318.78 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 0.25000kg
Description
Overmolded polypropylene housing and optimized housing design
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications
Yellow | |
Durapore PVDF | |
Non-sterile | |
PP | |
Tube outlet | |
<10 mL | |
13 mm |
Single-use | |
0.45 μm | |
Analytical sample prep | |
100Pack | |
Syringe Filter | |
13 mm |