missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ EMA Series Controlled Sitrring Electromantle

Includes a built-in energy regulator with indicator lamps for power and heater operation. Electrothermal™ EMA Series Controlled Sitrring Electromantle incorporates a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

£713.00 - £911.00

Specifications

Temperature (Metric) 450°C
Power Supply Details UK and EU plug
Material Polypropylene outer case
Voltage 230 V
Frequency 50/60 Hz
View More Specs

Products 5
Product Code Brand Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping Price Quantity & Availability  
Product Code Brand Capacity (Metric) Dimensions (L x W x H) Wattage Weight (Metric) Shipping Price Quantity & Availability  
11562674
View accessory products View Documents Promotion Details
Electrothermal™
EMA0050/CEB
50 mL 260 x 175 x 133mm 80W 1.73kg
£822.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 09-09-2022
to see stock.
Add to basket
 
11718372
View accessory products View Documents Promotion Details
Electrothermal™
EMA0100/CEB
100 mL 260 x 175 x 133mm 80W 1.73kg
£806.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 05-09-2022
to see stock.
Add to basket
 
11728372
View accessory products View Documents Promotion Details
Electrothermal™
EMA0250/CEB
250 mL 260 x 175 x 133mm 170W 1.73kg
£789.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 08-09-2022
to see stock.
Add to basket
 
10216524
View accessory products View Documents Promotion Details
Electrothermal™
EMA1000/CEB
1000 mL 310 x 238 x 157mm 320W 2.75kg
£713.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 05-09-2022
to see stock.
Add to basket
 
10402970
View accessory products View Documents Promotion Details
Electrothermal™
EMA2000/CEB
2000 mL 400 x 350 x 197mm 520W 5.68kg
£911.00
Each
View alternative products
Save Up to 
»
Estimated Shipment: 05-09-2022
to see stock.
Add to basket
 
Description

Description

Includes a built-in energy regulator with indicator lamps for power and heater operation. Electrothermal™ EMA Series Controlled Sitrring Electromantle incorporates a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

  • Accepts round bottom flasks from 50ml to 2 litres capacity
  • Bi-directional stirring speeds up to 520rpm
  • Stir bar “auto-recapture”function
  • “Cool-to-touch” design
  • Maximum element temperature 450°C
  • Built-in energy regulator
  • Replaceble insulated heater cartridge
  • Indicator lamps for power and heater operation
  • A chemically resistant polypropylene outer casing
  • A grounded earth screen and double fuses for extra safety
  • Bracket for 1.3cm support rods (but not including the support rods)
Specifications

Specifications

450°C
Polypropylene outer case
50/60 Hz
UK and EU plug
230 V
SDS
Product Certifications