Learn More
Fisherbrand™ Elmasonic Easy 180 H with Cover
The Fisherbrand Easy Ultrasonic Water Bath series includes 9 units of different sizes and is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, the Easy solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.
Brand: Fisherbrand™
Additional Details : Weight : 11.00000kg
Description
- Efficient 37 kHz ultrasonic high-performance transducers
- Cleaning tank made of cavitation-resistant stainless steel
- User-friendly and clearly arranged operating panel; sealed against liquid intrusion to protect the electronics
- LED display for ultrasonic function
- Rotary switch for easy preselection of the cleaning time
- Continuous operating or short-term operation between 1 and 30 min.
- Permanent sweep function for optimized sound field distribution through frequency modulation
- Dry-run protected heating
- Temperature selectable by rotary switch; from 30°C to 80°C in increments of 5°C (for H units)
- LED display for heating operation (for H units)
- Detachable power cord with IEC plug
- Selectable temperature threshold with alarm
- Automatic safety shutdown after 8 hr. of continuous operation
- Automatic safety shutdown at a bath temperature of 90°C
- Pulse function
Specifications
Stainless Steel | |
37 kHz | |
Cover | |
UK-Plug |
LED | |
18.0 L | |
30°C to 80°C |