missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ ELECTROSOFT COMPOSITE Class 0 Latex Gloves
Honeywell™ ELECTROSOFT COMPOSITE Class 0 Latex Gloves for electrical work are designed to be used in Arc Flash environments.
Brand: Honeywell™ 2092002-10
Code : NEW
Additional Details : Weight : 0.70000kg
Description
- Insulating glove for electrical work
- External layer in orange polychloroprene
- Chlorinated inside
- Category RC
- ATPV 21.6/cal
- Dielectric natural latex composition on chlorinated interior base makes it very comfortable
- Product appreciated for its long life and precision
- Patterned finish gives it a highly appreciated grip in damp conditions
- The outer orange elastomer layer provides excellent mechanical resistance
- Its anatomical shape makes flexing easier while ensuring a high level of protection
- Specificaly designed to be used in Arc Flash environement
Specifications
1.1 mm | |
Orange | |
EN 60903-2003, CEI 903-2002, IEC 61482-1-2 |
10 | |
36 cm |