Learn More
Honeywell Safety Products™ Electrosoft Composite Class 0 Gloves
Dielectric, natural latex gloves with an external layer of orange polychloroprene provide electrical and mechanical resistance. Honeywell Safety Products™ Electrosoft Composite Class 0 Gloves are durable, flexible, and come with a chlorinated interior for easy donning and doffing.
Brand: Honeywell Safety Products™ 2092014-11
Code : NEW
Additional Details : Weight : 0.02000kg
Description
- For electrical work with a maximum voltage of 1000 volts.
- Can be used without a leather glove.
- External layer of orange polychloroprene elastomer provides excellent mechanical resistance.
- Internal layer dielectric natural latex.
- Chlorinated inside for comfort.
- Category RC, with mechanical protection.
- Patterned finish for good grip in damp conditions.
- Anatomically shaped for flexibility.
Specifications
ATPV 61.4 cal/cm2 | |
Exterior | |
Use water and soap. Dry below 65°C with ambient humidity | |
Patterned palm area | |
Latex | |
Max: 1,000V | |
36 cm |
2mm | |
0 | |
Box test : 4kA/15 cm and 7kA/30 cm | |
Administration, Energy, Electricity, Telecom and Utility industries | |
11 | |
Orange | |
CE CATEGORY III Irreversible risks, EN 60903-2003, CEI 903-2002, EC Category PPE 3, EC Certificate Number 7018, EC Attestation Number 7018 |