missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ ELECTROSOFT Class 0 Latex Gloves
Click to view available options
Size:
9
10
11
Description
- Beige natural latex insulating glove
- Cut edge
- Category RC
- Thickness 1 mm
- Ergonomic shape and lightly powdered interior make the glove easy to slip on and off
- Natural latex base offers high dielectric characteristics
- Thickness ensures good dexterity while offering protection up to 1000 volts
- To be used with leather protectors for mechanical protection
Specifications
Certifications/Compliance | EN 60903 : 2003, CEI 903 : 2002 |
Color | Beige |
Size | 10 |
Thickness (Metric) | 1 mm |
Liner Material | Latex |
Length (Metric) | 36 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'