missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Electroporator Eporator

Brand:  Eppendorf™ 4309000035

Code : 99

Additional Details : Weight : 3.20000kg

 View more versions of this product

Product Code. 12826522

  • £3409.95 / Each


Estimated Shipment
21-06-2018
Add to basket

Description

Description

  • Easy one button operation
  • Color display
  • User friendly function keys and programmable standard methods
  • Safe electronics and integrated electroporation chamber
  • Compact
  • USB port for data export For the rapid and controlled electroporation of bacteria, yeast, and other microorganisms.
Specifications

Specifications

275 L x 190 W x 125 Hmm
125mm
Electroporator Eporator
3.2Kg
Colour
60Hz
240-50V, 60Hz
275mm
1Each
190mm
For The Rapid and Controlled Electroporation of Bacteria, Yeast, and Other Microorganisms
240 to 50V
Videos
Documentation

Technical Documents

View accessory products