missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Flatpack Electroporation Chambers
Flatpack Electroporation Chambers for prokaryotic (suspension) cell electroporation applications as well as high efficiency stem cell (eukaryotic) transfection.
Brand: BTX™ 450110
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Three model sizes available
- Individually-wrapped, gamma sterilized
- 50 Pk
Specifications
Bacterial Transformation, Yeast Transformation, Stem Cell Transfection | |
Stainless Steel, Mylar Plastic | |
Flatpack Chambers | |
50 Pk. | |
0.56 mm | |
Sterile | |
Exponential Decay Wave, Square Wave | |
Safety Stand (450207), Adjustable Gap |
ECM 630, ECM 830, ECM 2001+ and Gemini X2 and AgilePulse MAX, Agilepulse PLUS | |
BTX Electroporators | |
Requires P/N 450207, Safety Stand, Adjustable Gap | |
0.022 in. | |
80 μL | |
Touchscreen | |
High Volume |