missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrolyte Solution, LiCl, Mettler Toledo™
Click to view available options
Quantity:
6 Pk.
Specifications
Melting Point | ≤100°C |
Color | Colorless |
Description | LiCl 1M/EtOH electrolyte 6x30ml |
pH | 7 |
Physical Form | Liquid |
Quantity | 6 Pk. |
Solution Type | Electrolyte |
Formulation | 90 to 95% Ethanol; Ethyl alcohol, 5 to 7.5% Lithium chloride , 1 to 2.5 butanone; Ethyl methyl ketone |
Odor | Alcoholic |
Packaging | 6x 30 mL |
Show More |
Safety and Handling
Product Identifier
- Electrolyte LiCl 1 mol/l in ethanol
- Danger
- Flammable liquid Category 2
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- MIXTURE LIST-Contains : Ethanol, Lithiumchlorid, butanone
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'