Learn More
Cole-Parmer™ Electrode Saver Bottles
Keeps electrodes in working order with these electrode saver bottles. Cole Parmer™ Electrode Saver Bottles protect electrodes against bumps, spills and drying out. Accepts electrodes up to 13mm in diameter.
Brand: Cole-Parmer™ 35805-50
Code : A0
Additional Details : Weight : 0.00540kg
Description
Keeps electrodes in working order with these electrode saver bottles. Cole ParmerTM Electrode Saver Bottles protect electrodes against bumps, spills and drying out. Accepts electrodes up to 13mm in diameter.
- Large bottle includes one solid cap to reduce evaporation of storage solution and one O-ring cap for use with electrodes
- Small bottle includes one O-ring cap and is a cost-effective option when storage solution is discarded and not regularly re-used
Specifications
5 mL | |
Electrode Saver Bottle | |
One O-Ring Cap | |
25.4 mm |
Electrodes | |
Protect Electrodes Against Bumps, Spills, and Drying Out | |
4.4 cm |