Mettler Toledo™ Electrode Cables


Overview
Brand: Mettler Toledo™

Manufacturer Part Number: 52300139

UNSPSC: 41115600

Code: 59

Additional Details:
Additional Details: Weight: 0.23000kg



Product Code. 11937961

Quantity Price
1 £ 127.0 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Connector Types Multipin™ DIN 4mm
Type Electrode Cable
Length (Metric) Cable 5m