Buchi™ Electrical Fuses


Overview
Brand: Buchi™

Manufacturer Part Number: 016526

UNSPSC: 41115716

Code: 62

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12759505

Quantity Price
1 £ 13.65 / Pack of 10
Estimated Shipment
16-05-2017
Add to basket


Description and Specification

Specification

Amperage 400mA
Diameter (Metric) 5mm
Weight (Metric) 1
Product Type Fuses
Quantity 10/Pk.
Type Fuses
Length (Metric) 20mm