missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP EL Series UV Lamp
Use these lamps for laboratory and inspection applications. UVP™ EL Series UV Lamps are manufactured with a durable, extruded metal housing and scratch resistant powder paint.
Brand: UVP 95-0104-02
Code : 04
Additional Details : Weight : 0.80000kg
Description
- Rugged design is excellent for high usage
- Lightweight for easy holding or place the lamp in the stand or cabinet for hands free operation
- Built-in reflector enhances UV illumination
Specifications
Handheld UV Lamp | |
6 W | |
378 x 81 x 64 mm | |
64 mm | |
378 mm | |
UVM-57 |
220/240 V | |
302 nm | |
6 W, 220/240 V, 50/60 Hz | |
50/60 Hz | |
Plastic | |
81 mm |