missing translation for 'onlineSavingsMsg'
Learn More

Key Industrial Equipment™ Ekwo two nest clean/dirty locker with feet, grey, cylinder lock, 800mm wide

Brand:  Key Industrial Equipment™ 2130O054

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12847179

  • £309.40 / Each

Call for latest availability
+44 (0)1509 555 500

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Strong single person locker with two vertical compartments and a hat shelf mounted on a plinth. Supplied in various colours, either mounted on four feet (for cleaning underneath) or on a plinth. Fitted with hat shelf, vertical central divider and a hanging rail in each compartment. Available with hasp lock (for use with a padlock - not supplied) or cylinder lock (supplied with two keys). Ventilation at top and bottom.
  • Two lockers supplied
  • Cylinder lock
  • Colour of body: Grey
  • Colour of door: Grey
  • Dimensions (H x W x D): 1900mm x 800mm x 500mm
Videos
Documents