missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Edge™ 40-517 Series Gray Nitrile Medium Weight Gloves
Click to view available options
Size:
9
10
Description
- Moulds to hand ensuring improved movement and dexterity
- Porous nitrile coating helps channel oil away from glove surface for firmer grip
- Fully-coated finish
- Cut and sewn construction
- Interlock cotton liner
- Safety cuff
Specifications
Back Material | Nitrile Foam |
Certifications/Compliance | CE Mark, CATEGORY II EN 388 : 4121, EN 1149 |
Cuff Material | Nitrile Foam |
Coating Material | Nitrile Foam |
Product Type | Medium Weight Gloves |
Size | 10 |
Style | 40-517 |
Glove Cuff Style | Safety |
Lining | Interlock Cotton |
Palm Type | Fully coated-palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'