missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ EcoPolyBlend™ DrumSheds™
Outdoor weather-resistant DrumSheds offer high performance spill control
£2152.20 - £2464.32
Specifications
Certifications/Compliance | SPCC, EPA, NFPA, OSHA |
---|---|
Color | Yellow/Black |
Material | Polyethylene |
Type | Drum Storage Shed |
For Use With (Application) | Offer high performance spill control |
Product Code | Brand | Type | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Holds | Price | Quantity & Availability | ||||
11959395
|
Justrite™
28675 |
Drum Storage Shed | 2 Drums |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11969395
|
Justrite™
28676 |
Drum Storage Shed | 4 Drums |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
DrumSheds feature a robust design made of 55% recycled polyethylene with convenient roll top doors allowing access from front or rear.
- Forklift pockets front and back make it easy to relocate empty sheds
- The EPA/SPCC compliant leak proof pallet sump features thick, durable deck grating which removes for easy inspection and clean up of spills
- 52 in. (132cm) wide door opening makes it easy to store palletized loads
- Spacious interior offers ample headspace to accommodate working operations with funnels or pumps
- Safety features include grounding capability and integral anchor bolt locations for wind resistance
- Molded in lugs accept optional padlocks for security
- Black pallet ramp features 100% recycled materials
Order Info
Ships fully assembled.
Specifications
SPCC, EPA, NFPA, OSHA | |
Polyethylene | |
Offer high performance spill control | |
60.75 in. | |
75.25 in. |
Yellow/Black | |
Drum Storage Shed | |
Roll top door | |
154.3 cm | |
191.13 cm |