Fisherbrand™ Plain Economy PTFE Stir Bar

Provides stable stirring action. The plain economy PTFE magnetic stir bar work within a wide range of conditions, low prices from high-volume manufacturer.

Overview
Brand: Fisherbrand™

UNSPSC: 41103806

Code: A0

Additional Details:
Additional Details: Weight: 0.90000kg



Product Code. 13460737

Quantity Price
1 £ 174.0 / Pack of 100
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Length (Metric) 50mm
Coating PTFE
Diameter (Metric) 8mm
Color White
No. per Pack 10Pack
Dimensions (L x W) 50 x 8mm