missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Econohands™ 87-190 Series Yellow Natural Rubber Latex Extra Thin Gloves
Click to view available options
Size:
7
8
9
10
Description
- Specially treated to reduce the risk of allergic reactions.
- Thickness of 0.35 mm, provides outstanding sensitivity.
- Excellent price/quality ratio.
Specifications
Back Material | Rubber Latex |
Cuff Material | Natural Rubber Latex |
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Extra Thin Gloves |
Size | 9 |
Style | 87-190 |
Thickness (Metric) | 0.35 mm |
Glove Cuff Color | Yellow |
Glove Cuff Style | Straight |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'