Learn More
Ecoflex™ Vacuum System
Use this vacuum system for a variety of laboratory applications. Welch Ilmvac™ Ecoflex™ Vacuum System features a chemically resistant diaphragm pump with frequency changer and gas ballast valve. System is assembled and wired ready for connection.
Brand: Welch Ilmvac 115264
Code : A0
Additional Details : Weight : 36.30000kg
Description
- Suction-side separator with 500mL round-bottomed flask
- Pressure-side insulated intensive cooler with 500mL round-bottom flask with safety valve
- Vacuum control box with sensor and venting valve
- One controller regulated connection
- Suction connection DN8 for hose inside diameter 8mm
Specifications
9.1 m³/hr. | |
LVS 1210 T ef | |
138 L/min. | |
445 mm | |
<2 mbar |
310 mm | |
37.1 kg | |
50/60 Hz | |
540 mm | |
230 V |