Velp Scientifica™ ECO6 Thermoreactor Articorodal Reducer


Overview
Brand: Velp Scientifica™

Manufacturer Part Number: A00001046

REDUCER WITH 1 HOLE Ø 22 MM

UNSPSC: 41100000

Code: NEW

Additional Details:
Additional Details: Weight: 0.17000kg



Product Code. 15359634

Quantity Price
1 £ 28.85 / Each
Estimated Shipment
14-03-2017
Add to basket


Description and Specification

Specification

Includes One hole for 22mm tubes
Description O.D.: 42mm