missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 630 High Throughput Electroporation System with Monitoring

BTX ECM™ 630 Exponential Decay Wave Electroporator is ideal for efficient transformation of bacteria, yeast and other microorganisms

Brand:  BTX™ 450656


Additional Details : Weight : 17.73000kg

Product Code. 15848451

  • £21090.00 / Each
Estimated Shipment: 19-10-2022
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Features:

  • Wide and accurate voltage, capacitance, and internal resistance settings
  • Preset protocols for common bacteria, yeast, and microorganism types
  • Unlimited ability to add and modify user defined protocols
  • Data logs of delivered pulses and sample resistance for QC and troubleshooting
  • Simple to use large 7 inch touchscreen interface
  • Multiple Exponential Decay pulsing capabilities
  • Available in a high-throughput system for up to 96 samples at once

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Services

2 years

Specifications

Specifications

Transformation of Bacteria, Yeast, Microorganisms; Transfection of Some Mammalian Cell Types
50/60 Hz
5 to 3000V
5 to 500 Vin 1 V steps
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
33 cm
21.6 cm
2 year warranty
1 to 2 Pulses/Sample
4°C to 40°C
35 W (idle), 350 W (pulsing)
7.3 kg
28.6 cm
10, 25, 35, 50, 60, 75, 85 mF
Positive and Negative 4 mm Banana Cables
Exponential Decay Wave
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler
Electroporator
505 to 3000 V in 5 V steps
7 in. Color Touch Screen
13 in.
8.5 in.
Generator, Stand, Cuvettes w/ rack, Probe,interface, Oscilloscope, Cables, 25-Well Plates w/ handler and adaptor
40°F to 104°F
Exponential Decay Wave Time constant 0.5 ms to 133.875 ms
maximum of 80% humidity when operating at 25°C
16 lb.
11.25 in.
100 to 240 VAC
25 to 3275 mF in 25 mF steps
LV: <7 sec., HV: <4 sec.
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers

Intended for Research use only. Not for use in diagnostic, pre-clinical, or clinical procedures.