missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ FlexTop™ 300 μL Extended Pipette Tips with UltraFine™ Points

Low mounting and ejection forces less than 3 kg

Brand:  Labcon 1014-800-000-9

Additional Details : Weight : 4.98950kg

 View more versions of this product

Product Code. 16613852

  • £26.55 / Pack of 1000
In Stock
to see stock.
Add to basket

Description

Description

  • Pipette Tip
  • Eclipse™ FlexTop™ Extra long
  • Fits popular 300 μL Pipettors
  • Low mounting and ejection forces less than 3 kg
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

300 μL
Non-sterile
Autoclavable
71.1 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
UltraFine, FlexTop, Extra Long
1000 tips/bag
Universal Fit
Eclipse
Non-Filtered
Clear
2.79 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
1000 tips/bag; 10 bags / case
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers