missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ EASY-Spray™ LC Columns

Nano and capillary flow LC-MS proteomics applications. Unique plug-and-spray columns provide optimized, state-of-the art performance and ease of use.

Brand:  Thermo Scientific™ ES812

Code : 15

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 15106874

  • £650.00 / Each


Estimated Shipment
06-07-2018
Add to basket

Specifications

Specifications

9%
Reversed Phase
Yes
500bar
5μm
300Å
60°C
C18
Analytical Column, EASY-Spray
75μm
150mm
Silica, Spherical Fully Porous Ultrapure
2 to 8
100m2/g
L1
Videos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.