missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ EASY-Spray™ LC Columns

Nano and capillary flow LC-MS proteomics applications. Unique plug-and-spray columns provide optimized, state-of-the art performance and ease of use.

Brand:  Thermo Scientific™ ES802

Code : 50

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13284749

  • £815.00 / Each


Estimated Shipment
20-06-2018
Add to basket

Specifications

Specifications

15%
Reversed Phase
Yes
1000bar
2μm
100Å
60°C
C18
Analytical Column, EASY-Spray
75μm
250mm
Silica, Spherical Fully Porous Ultrapure
2 to 8
450m²/g
L1
Videos

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.