Learn More
Thermo Scientific™ EASY-Column™ Capillary HPLC Column Connector Kits
Use these connectors, tees and sleeves with Thermo Scientific™ EASY-Column™ Capillary HPLC Columns.
Brand: Thermo Scientific™ SC603
63.80 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : 16
Additional Details : Weight : 0.10000kg
Description
Use these connector kits, sleeves, and tees with Thermo Scientific™ EASY-Column™ Capillary Columns. EASY-Columns optimize nanoscale LC and LC/MS with. Easy-to-use, zero dead volume connector kits are available for one- and two-column configurations and ensure simple, reproducible setup for on-line LC/MS. Each column delivers excellent chromatographic performance on any nanoscale LC system. At flow rates of nL/min versus mL/min, the EASY-Column offers higher sensitivity with greater signal-to-noise ratio compared to traditional electrospray.
Specifications
0.79 mm | |
4 cm | |
EASY-Column | |
Kit for 360μm OD fused silica |
LC/MS | |
120 Å | |
Yes |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.