missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Dynamic Flow White Occupational Sneakers O1
Occupational sneakers with white perforated microfiber, replaceable Active MediFit insole, slip resistant TPU outsole
£57.55
Specifications
Color | White |
---|---|
Material | Perforated Microfiber |
Certifications/Compliance (Europe) | Comply to EN ISO 20347: 2012 O1 SRC, ESD class climatic 1 according EN 61340 |
Gender | Women's |
Ankle Style | Sneakers |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17141595
|
ABEBA™
7370/35 |
35 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151595
|
ABEBA™
7370/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161595
|
ABEBA™
7370/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171595
|
ABEBA™
7370/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181595
|
ABEBA™
7370/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191595
|
ABEBA™
7370/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101605
|
ABEBA™
7370/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17111605
|
ABEBA™
7370/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121605
|
ABEBA™
7370/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Breathable, lightweight, comfortable
- Comply to EN ISO 20347: 2012, O1 SRC
- Slip resistant TPU outsole
- Good cushioning
- Energy absorption in heel area
- White perforated microfiber
- Breathable lining with silver ions
- Removable active Medifit insole
Specifications
White | |
Comply to EN ISO 20347: 2012 O1 SRC, ESD class climatic 1 according EN 61340 | |
Sneakers | |
O1 SRC |
Perforated Microfiber | |
Women's | |
No |