missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Duratouch™ 34-755 Series Single Use Vinyl Gloves
Click to view available options
Size:
6.5
7.5
8.5
9.5
Description
- Single use gloves
- Reduces costs for hand/ product protection wherever changeover rate is high
- No seams to leak or split
- Liquid proof, with no point of weakness
- Pre-powdered
- More comfortable to wear and easier to put on and remove without tearing
- Gloves contain no talcum powder which might contaminate products
- Ambidextrous, fits either hand
- More economical and convenient: no need to pair left and right
Applications:
- Painting, coating and cleaning
- Laboratory analysis
- Food Processing
- Agriculture
- Maintenance
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN374:2003 |
Color | Clear |
Exterior Finish | Smooth |
Material | Vinyl |
Product Type | Vinyl Gloves |
Size | 8.5 |
Thickness (Metric) | 0.12 mm |
Glove Cuff Style | Beaded/Rolled |
Packaging Type | 100 gloves in box, 10 boxes in carton |
Series | 34-755 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'