missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ 'T' Shaped Tubing Connectors
£4.88 - £7.74
Specifications
Product Type | Tubing Connector |
---|---|
Autoclavable | Autoclavable |
Material | Duran Glass |
Overall Length (Metric) | 115 mm |
Packaging Quantity | 1 Pack |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10559031
|
Lenz Laborglasinstrumente™
01600510 |
10 mm |
£7.74
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10048470
|
Lenz Laborglasinstrumente™
01600508 |
8 mm |
£4.88
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Specifications
Tubing Connector | |
Duran Glass | |
1 Pack |
Autoclavable | |
115 mm | |
T |