missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Round Bottom Flask, wide neck, with beaded rim, non-DIN EN ISO size

Due to their spherical shape, round bottom flasks are used for heating liquids, among other things.

Brand:  DWK Life Sciences 217417705

Code : A0

Additional Details : Weight : 1.40000kg

 View more versions of this product

Product Code. 13437467

  • £93.68 / Each


Estimated Shipment
22-12-2020
Add to basket

Description

Description

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

  • The wide neck enables easy filling and cleaning
  • The geometry permits very uniform heating
  • Fired-on, highly durable white ceramic
Specifications

Specifications

Yes
6000 mL
Suitable for Heating Mantles; Heating ; Mixing Several Components
Non DIN EN ISO size
236 mm
Boro 3.3
1/Pk.
Videos
SDS
Documents