Learn More
DWK Life Sciences DURAN™ KPG™ Stirrer Shaft, 10 mm diameter, interchangeable, WG
The KPG stirring shaft is a stirrer that fits exactly on the KPG bearing sleeve and is suitable for stirring viscous media.
£77.85
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
10303991
|
DWK Life Sciences
245737401 |
Length: 320 mm |
£77.85
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
10088270
|
DWK Life Sciences
245737701 |
Length: 370 mm |
£77.85
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
Description
KPG agitators consist of a KPG agitator shaft and a KPG bearing sleeve. KPG bearing parts are manufactured with high accuracy and uniformity. The specified tolerances for nominal diameter and fit are maintained by careful checks. This guarantees the interchangeability of the KPG bearing sleeves and KPG stirrer shafts. Due to the low bearing clearance between the running surfaces, almost absolute sealing and completely quiet running can be achieved with suitable lubrication. KPG agitators are an alternative to magnetic stirrers and are used for reaction vessels that are not accessible from below when very viscous reaction mixtures are to be stirred or a high stirring speed is required.
- High accuracy and uniformity within defined tolerances for nominal diameter and fit
- Ground and polished bearing surface
- Interchangeable
- Ø 10 mm
Specifications
1 Ea. | |
60 |