missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Test Tubes with Blue Graduations
Manufactured from DURAN™ borosilicate glass 3.3 for excellent chemical and thermal shock resistance.
£74.90 - £77.90
Specifications
Color | Clear |
---|---|
Includes | Spout |
Quantity | 10/Pk. |
Graduated | Yes |
Product Type | Test Tube |
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
11722025
|
Hirschmann™
6400160 |
10 mL | Graduation increments of 0.1 mL |
£74.90
Pack of 10 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
11772293
|
Hirschmann™
6400166 |
20 mL | Graduation increments of 0.1 mL |
£77.90
Pack of 10 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
||||
13198019
|
Hirschmann™
6400165 |
20 mL | Graduation increments of 0.2 mL |
£76.60
Pack of 10 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||||
Description
- With spout for easy and spill-free pouring
- Round base
- Clear glass for excellent clarity
- Available in a range of capacities
Specifications
Clear | |
10/Pk. | |
Test Tube |
Spout | |
Yes |