missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Test Tubes with Blue Graduations
Manufactured from DURAN™ borosilicate glass 3.3 for excellent chemical and thermal shock resistance.
Brand: Hirschmann™ 6400166
Code : A0
Additional Details : Weight : 0.25000kg
Description
- With spout for easy and spill-free pouring
- Round base
- Clear glass for excellent clarity
- Available in a range of capacities
Specifications
Clear | |
20 mL | |
Borosilicate Glass | |
10/Pk. | |
17 mm |
Graduation increments of 0.1 mL | |
205 mm | |
Spout | |
Yes | |
Test Tube |