missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran Glass ISO Form Separating Funnels

Lenz Laborglasinstrumente™ Duran Glass ISO Form Separating Funnels are used in liquid-liquid extractions to separate the components of a mixture into immiscible solvent phases of different densities.

Brand:  Lenz Laborglasinstrumente™

Additional Details : Weight : 0.24000kg

Product Code. 10529030

  • £66.00 / Each
Estimated Shipment: 13-03-2024
to see stock.
Add to basket

Description

Description

  • According to ISO
  • Material: DURAN™ Borosilicate Glass
  • For use with liquid extractions
Specifications

Specifications

4 mm
250 mL
Duran Glass, Borosilicate Glass
Recommendations

Recommendations

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers