missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Expansion Adapter with Ground Joint
Provides for secure and easy connection from a small cone to a large socket in glass tubing. Lenz Laborglasinstrumente™ Expansion Adapters with Ground Joints are manufactured from durable DURAN™ borosilicate glass.
£10.00 - £22.00
Specifications
Certifications/Compliance | DIN 12257 and in addition to DIN standard |
---|---|
Material | Duran Glass |
Product Type | Expansion Adapter |
Quantity | 1 Ea. |
Product Code | Brand | Cone Size | Standard Taper Joint No. | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cone Size | Standard Taper Joint No. | Price | Quantity & Availability | ||||
10529951
|
Lenz Laborglasinstrumente™
01502924 |
NS 24/29 | NS 19/26 |
£18.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
10742682
|
Lenz Laborglasinstrumente™
01501914 |
NS 14/23 | NS 19/26 |
£10.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
12694873
|
Lenz Laborglasinstrumente™
01502419 |
NS 19/26 | NS 24/29 |
£18.87
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
10312711
|
Lenz Laborglasinstrumente™
01502919 |
NS 19/26 | NS 29/32 |
£13.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10323331
|
Lenz Laborglasinstrumente™
01504529 |
NS 29/32 | NS 45/40 |
£22.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
10149740
|
Lenz Laborglasinstrumente™
01502914 |
NS 14/23 | NS 29/32 |
£18.23
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
||||
Description
- Acc. to DIN 12257
- High taper accuracy of the cones
- Minimized need for grease
- Excellent tightness
- Corrosion-free and resistant to thermal shock
Specifications
DIN 12257 and in addition to DIN standard | |
Duran Glass | |
Expansion Adapter | |
1 Ea. |