missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Gas-washing Bottle, lower part, Drechsel type with NS 29/32, height 200 mm
For cleaning gases.
£27.96 - £350.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Purification of gases |
Quantity | 10/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15202009
|
DWK Life Sciences
247142404 |
100 mL |
£294.00
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
15212009
|
DWK Life Sciences
247143606 |
250 mL |
£350.00
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10448762
|
DWK Life Sciences
247144405 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
DURAN™ gas washing bottle bases can be completed with various attachments to form complete washing bottles.
- After turning with NS 29/32, height 200 mm
- According to DIN 12463
- Can be completed to complete wash bottles with various attachments
Specifications
Borosilicate Glass (3.3) | |
Purification of gases | |
10/Pk. |