missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Flat Flange Lids
£173.84 - £276.66
Specifications
Material | Borosilicate Glass, Duran Glass |
---|---|
For Use With (Equipment) | Reaction Vessels |
No. per Pack | 1 |
Product Type | Flat Flange Lid |
Closure Type | Flange Lid |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11572334
|
Lenz Laborglasinstrumente™
06100204 |
95mm |
£173.84
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11592334
|
Lenz Laborglasinstrumente™
06100404 |
125mm |
£276.66
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Specifications
Borosilicate Glass, Duran Glass | |
1 | |
Flange Lid |
Reaction Vessels | |
Flat Flange Lid |