Learn More
DWK Life Sciences DURAN™ Filter Funnel, conical shape
The filter funnel has a melted filter plate and is used for filtration without vacuum. When using the filter funnel, a filter paper can be dispensed with.
Brand: DWK Life Sciences 258540403
41.71 GBP valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.02500kg
Description
Transferring liquids and solids is a common working method. In this activity the funnel is used, which due to its shape can absorb a relatively large amount of liquid or solid and transfer it through a constriction into a vessel with a small opening. Funnels are available in different sizes and designs, selected according to their application.
- Conical shape
- Filtration without filter paper possible
- Filter funnels mate to the filtering flask via a conical rubber seal (GUKO)
- Fired-on, highly durable white print
Specifications
55 mm | |
Boro 3.3 | |
Filtering of liquids; Filtration without filter paper; The spillage of substances is avoided; Filtering | |
1 Ea. |
25 mL | |
Yes | |
4 |