missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Filter Funnel

Filter funnels are filters that are used for solid-liquid separation by means of vacuum.

Brand:  DWK Life Sciences 258524103

Code : A0

Additional Details : Weight : 0.52500kg

 View more versions of this product

Product Code. 10068030

  • £120.00 / Each


Estimated Shipment
21-12-2020
Add to basket

Description

Description

One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Buechner funnels are cylinders with an integrated large-pored sieve plate. Without additional filter paper, only coarse filtration is possible. Buechner funnels can also be used in vacuum filtration. The applied vacuum accelerates the filtration.

  • Filter funnels mate to the filtering flask via a conical rubber seal (GUKO)
  • From DURAN™ glass with its good thermal shock and chemical resistance
  • Fired-on, highly durable white print
Specifications

Specifications

Yes
136 mm
1
1000 mL
120 mm
Qualitative Inorganic Analysis and Preparative Chemistry; Fine Filtration
1 Ea.
Boro 3.3
Videos
SDS
Documents