Learn More
DWK Life Sciences DURAN™ Desiccator Base, with flat flange, standard ground outlet (NS 24/29), type NOVUS, suitable for all types of lids
The desiccator base is used to hold the desiccant and the substance to be dried. The lower part is covered with the matching lid.
£131.00 - £530.00
Specifications
Material | Borosilicate Glass 3.3 |
---|---|
For Use With (Application) | Ideal for removing moisture from solids; Storage of moisture-sensitive materials over long periods; For applications requiring vacuum desiccation; Drying of materials; Safe working under vacuum |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
10676771
|
DWK Life Sciences
247716906 |
18,500 mL |
£530.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10777291
|
DWK Life Sciences
247716606 |
10,500 mL |
£349.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10065080
|
DWK Life Sciences
247714605 |
700 mL |
£131.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10547522
|
DWK Life Sciences
247715704 |
2400 mL |
£133.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10259180
|
DWK Life Sciences
247716109 |
5800 mL |
£194.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
Description
The DURAN™ desiccator is a vacuum-suitable laboratory vessel with a ground lid, which is used for storing moisture-sensitive substances and for drying moist products. Separated by a sieve plate (made of metal or porcelain), a drying agent is introduced into the lower part of the desiccator base, which binds the moisture of the substance to be dried, placed on the sieve plate. To accelerate the drying process, a vacuum can be connected if necessary, as the liquid evaporates faster due to a lower pressure in the desiccator. The vacuum is applied via a shut-off valve connection. To facilitate loosening of the lid, the surface grinding of the desiccator must be well greased, since after evacuation the lid is pressed onto the lower part. All DURAN™ desiccators are vacuum-resistant, i.e. they can be used up to the technically maximum possible vacuum.
- Tight closure due to standard ground joint
- Suitable for all types of lids
- NOVUS type with standard ground joint (NS 24/29) junction tube in the lid
- With flat flange
Specifications
Borosilicate Glass 3.3 | |
Ideal for removing moisture from solids; Storage of moisture-sensitive materials over long periods; For applications requiring vacuum desiccation; Drying of materials; Safe working under vacuum |