missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Crystallizing Dishes with Spout
An excellent option for crystallization, heating and cooling baths and microscale experiments in the laboratory.
Brand: DWK Life Sciences 213115904
Code : 01
Additional Details : Weight : 0.42000kg
Description
- Acc. to DIN 12338
- Transparent with labelling patch
- Glass Type I/neutral glass as per USP, EP and JP
- Autoclavable
- Available in a range of capacities
Specifications
Autoclavable | |
2000 mL | |
Round | |
90 mm |
Flat | |
Glass | |
Crystallizing Dish | |
190 mm |