Learn More
DWK Life Sciences DURAN™ Automatic Burette, Class AS, Pellet-type, with Schellbach stripe and glass key
Their precise scaling makes them suitable for titrimetric purposes. The amount of liquid required for titration can be read off very accurately after the reaction has been completed. Automatic burettes have an adjusted inlet tube, allowing excess solution to run back into the burette bottle.
£253.00
Specifications
Autoclavable | Yes |
---|---|
Material | Borosilicate Glass (3.3), PTFE, Polypropylene, PVC |
For Use With (Application) | Titration; Volumetric measurement; Measurement analysis |
Includes | 1/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10779401
|
DWK Life Sciences
243183656 |
50 mL |
£253.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10335531
|
DWK Life Sciences
243183356 |
25 mL |
£253.00
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
10537661
|
DWK Life Sciences
243182754 |
10 mL |
£253.00
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory. Automatic burettes with a batch number and accuracy Class AS are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.
- Graduated, main volumes ring marked
- With Schellbach stripe
- With reservoir bottle (2000 ml) and rubber air pump
- Side-positioned standard ground stopcock
- 30 seconds waiting time
- The volume content tolerances conform to accuracy Class AS
- Delivery consisting of burette, burette bottle and rubber air pump
Specifications
Yes | |
Borosilicate Glass (3.3), PTFE, Polypropylene, PVC | |
Titration; Volumetric measurement; Measurement analysis | |
1/Pk. |