missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Pocket Liquid-In-Glass Thermometer, Closed Plastic Case, Organic Liquid Fill

The Pocket Liquid-In-Glass Thermometer with Organic Liquid Fill provides a low-cost way to measure temperature with a compact and durable plastic case.

Brand:  Digi-Sense 08008-02

Code : NEW

Additional Details : Weight : 0.01000kg

Product Code. 15322494

  • £14.05 / Each
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Non-mercury blue spirit liquid.
  • 5 year warranty.
  • These thermometers are ideal for use in laboratory, biology, chemistry, university, photographic, food/beverage, petrochemical, automotive, wastewater and many other general purpose applications.
  • The protective plastic case protects these thermometers from accidental breakage during use and storage.
  • The section of the case that surrounds the bulb has small openings for circulation.
  • All DURAC Plus™ thermometers feature markings that are permanently printed on the glass and blue spirit liquid that has a dark scale contrasts against a white background.
Specifications

Specifications

Ideal for use in laboratory, biology, chemistry, university, photographic, food/beverage, petrochemical, automotive, wastewater and many other general purpose applications
Glass
Thermometer
50°C
-5°C
-5°C to +50°C
Rugged plastic case with an eyelet at the top for easy suspension
Blue Spirit
122°F
23°F
23°F to 122°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers