missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ API Plain Form Hydrometers; Traceable to NIST
Shop All SP Scienceware Products
Click to view available options
Specific Gravity Range:
19 to 31°
29 to 41°
39 to 51°
59 to 71°
79 to 91°
Accuracy:
±0.2°
Increments:
0.2°
Description
- 166mm (6.6 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Specifications
| Quantity | Each |
| Type | API Plain Form Hydrometer |
| Accuracy | ±0.2° |
| Increments | 0.2° |
| Certifications/Compliance | Traceable to NIST |
| Length (Metric) | 166 mm |
| Includes | Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST |
| Content And Storage | Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures |
| Ballast Type | Lead Free |
| For Use With (Application) | Measuring the relative density (specific gravity) of oil and petroleum related products |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction