Learn More
Drummond™ Short-Length Microcaps™ Micropipets
Ideal for handling dangerous materials
Brand: Drummond™
Code : 02
Additional Details : Weight : 0.20000kg
Includes: Bulb assembly.
Description
Ideal for handling dangerous materials
Precision-made capillary glass tubing, accurate to within ±1%.
- To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
- Hole in rubber bulb permits free air circulation, fills pipet by capillary action
- Pipet contains stated volume when completely filled from end to end
- To discharge, hold finger over hole in bulb and squeeze
- To rinse, repeat operation with diluent
Order Info
Micropipet 21-170H is non-heparinized.
Compliance
Calibrated “To Contain” definite volume from end to end.
Specifications
±1% | |
0.0248 in. | |
0.62 mm | |
Glass | |
Bulb assembly | |
20 μL | |
Microcaps™ Micropipet |
To Contain | |
0.0355 in. | |
0.9 mm | |
For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities | |
2.51 in. | |
64 mm | |
Single-use |