missing translation for 'onlineSavingsMsg'
Learn More

Drummond™ Short-Length Microcaps™ Micropipets

Ideal for handling dangerous materials

Brand:  Drummond™ 21-170B

Code : Z4

Additional Details : Weight : 0.00564kg

 View more versions of this product

Product Code. 11977481

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Bulb assembly.

Description

Description

Ideal for handling dangerous materials

Precision-made capillary glass tubing, accurate to within ±1%.

  • To use, insert pipet through cap on end of rubber bulb assembly until visible through glass tube
  • Hole in rubber bulb permits free air circulation, fills pipet by capillary action
  • Pipet contains stated volume when completely filled from end to end
  • To discharge, hold finger over hole in bulb and squeeze
  • To rinse, repeat operation with diluent

Order Info

Micropipet 21-170H is non-heparinized.

Compliance

Calibrated “To Contain” definite volume from end to end.

Specifications

Specifications

±1%
0.0111 in.
0.28 mm
Glass
Bulb assembly
2 μL
Microcaps™ Micropipet
To Contain
0.03 in.
0.76 mm
For handling dangerous materials, fast, safe, clean and accurate way to transfer liquids in micro quantities
1.25 in.
32 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers