Duran™ Dropping Funnels

Manufactured of Borosilicate Glass. DURAN™ Dropping Funnels include stopcocks.

Brand: Duran™

Manufacturer Part Number: 241242402

DROPPING FUNNEL 100 ML 19/26-19/26 (KZ use only)

UNSPSC: 41121809

Code: A0

Additional Details:
Additional Details: Weight: 0.11400kg

Product Code. 10181831

Quantity Price
1 £93.58 / Each
Estimated Shipment
Add to basket

Description and Specification


Height (Metric) 240mm
Capacity (Metric) 100mL
Graduated Yes
Graduations 2mL
Product Type Dropping Funnel

  • DURAN™ Dropping funnel
  • With pressure equalisation tube
  • Standard ground cone 14/23
  • Stopcock and key retaining