missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drierite™, with indicator, 4 mesh, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 g
2 kg
10 kg
Packaging:
Glass Bottle
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Adsorbent, Indicator
Specifications
Color | Blue |
Melting Point | 1450.0°C |
Physical Form | Irregular Granules or Chunks |
Material | Calcium Sulfate with Cobalt Chloride |
Quantity | 10 kg |
Fieser | 01,107 |
Merck Index | 15, 1708 |
Packaging | Plastic Drum |
Solubility Information | Solubility in water: slightly soluble. Other solubilities: slightly soluble in glycerol, practically insoluble in most common organic, solvents |
IUPAC Name | calcium;sulfate |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'