missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - Perchloroethylene
£70.90 - £235.00
Product Code | Brand | Components Measured | Measurement Range | Humidity Range | No. of Strokes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Components Measured | Measurement Range | Humidity Range | No. of Strokes | Price | Quantity & Availability | ||
12816673
|
Dräger™
CH30701 |
Perchloroethylene 10/b | 10 to 500ppm | 5 to 12mg/L | 3 |
£70.90
Each |
Estimated Shipment: 29-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10038950
|
Dräger™
8101501 |
Perchloroethylene 2/a | 2 to 300ppm | Less than25mg/L | 1/5 |
£75.70
Pack of 10 |
Estimated Shipment: 29-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10570773
|
Dräger™
8101551 |
Perchloroethylene 0.1/a | 0.5 to 4ppm | 30mg/L | 3/9 |
£235.00
Pack of 10 |
Estimated Shipment: 29-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
1Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
2Safety Equipment Institute (SEI) certified.
Specifications
10 |