missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - De Tube Hydrochloric Acid
For making spot measurments for various gases and vapors
£108.00 - £203.00
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
10296771
|
Dräger™
CH29501 |
Hydrochloric Acid 1/a | 1 to 10ppm |
£203.00
Pack of 10 |
Estimated Shipment: 09-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10788914
|
Dräger™
6728181 |
Hydrochloric Acid 50/a | 50 to 5000ppm |
£114.00
Pack of 10 |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10252581
|
Dräger™
8101681 |
Hydrochloric Acid, Nitric Acid 1/a | 1 to 10ppm |
£108.00
Pack of 10 |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Glass vial
- Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump
1Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
2Safety Equipment Institute (SEI) certified.